
USB 3.0 HUB - USB TYPE-C HOST TO 4X USB-A - 4-PORT USB C HUB WITH POWER DELIVERY
Mfr # HB30C4AFPD
Zoro # G014882385
product price: $49.45
/eaKey Features
Total Number of USB Ports
4
Package Contents
4-Port USB-C Hub with Power Delivery - USB-C to 4x USB-A - USB 3.0-Hub, (1) Quick-start Guide
Host Interface
USB Type C
Width
1.6 in
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HB30C4AFPD
Zoro #
G014882385
UPC #
65030867702
Country of Origin
China
Dimensions
Width
1.6 in
Height
0.4 in
Length
3.7 in
Details
Total Number of USB Ports
4
Package Contents
4-Port USB-C Hub with Power Delivery - USB-C to 4x USB-A - USB 3.0-Hub, (1) Quick-start Guide
Host Interface
USB Type C
Environmentally Friendly
Yes
Number of USB 3.0 Ports
4
Platform Supported
PC, Mac
Color
Black
Item
Thunderbolt/USB Hub
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.