Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB 3.0 SATA III SSD/HDD DOCK WITH UASP

  • Mfr # SDOCKU33BV

  • Zoro # G116450499


product price: $83.39
/ea
Free Shipping & Returns

Key Features

Drive Interface
SATA/600
Width
3.6 in
Environmentally Friendly
Yes
Power Source
AC Adapter
Number of Total Expansion Bays
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDOCKU33BV
Zoro #
G116450499
UPC #
65030855303
Country of Origin
China

Dimensions

Width
3.6 in
Depth
5.5 in
Height
2 in

Details

Drive Interface
SATA/600
Environmentally Friendly
Yes
Power Source
AC Adapter
Number of Total Expansion Bays
1
Color
Black
Number of Hard Drives Supported
1
Interfaces
USB 3.0 Type B
Number of 2.5"/3.5" Bays
1
UASP Support
Yes
Item
Drive Dock
Input Voltage
220 V AC, 110 V AC
Mounting
External
Number of Solid State Drive Supported
1
Platform Supported
Mac, PC
Includes
USB 3.0 SATA III Hard Drive Docking Station SSD / HDD with UASP 1 x USB 3.0 Cable 1 x Universal Power Adapter 1 x Instruction Manual

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.