Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB 3.0 to 4 HDMI Adapter - Quad Monitor

  • Mfr # USB32HD4

  • Zoro # G016554334


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Connector Gender on Second End
Female
End of Life Manual Availability
Yes
Adapter Type
HDMI/USB
Connector on Second End Details
4 x HDMI Digital Audio/Video Female
Cable Length
3.28 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB32HD4
Zoro #
G016554334
UPC #
65030888721
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
3.28 ft
Overall Length
4 in
Height
0.6 in
Width
3.2 in

Details

Connector Gender on Second End
Female
End of Life Manual Availability
Yes
Adapter Type
HDMI/USB
Connector on Second End Details
4 x HDMI Digital Audio/Video Female
Connector Gender on First End
Male
Environmental Certification
EU RoHS
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Connector on First End Details
1 x 9-pin Type A USB 3.0 USB Male
Color
Space Gray
Item
Video Adapter
Environmentally Friendly
Yes
End 2 Connection Type
HDMI Digital Audio/Video - Female
REACH free of SVHC
Yes
Package Contents
1 x USB-A to HDMI Adapter , 1 x Quick-Start Guide
Product Material
Aluminum
End 1 Connection Type
USB 3.0 Type A - Male
Maximum Resolution Supported
1920 x 1080

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.