USB 3.0 TO DUAL HDMI ADAPTER SUPPORTS 1X 4K 30HZ UHD + 1X 1080P - 4K PORT SUPP

  • Mfr # USB32HD2

  • Zoro # G614897512


product price:  $54.19
/ea

Key Features

Adapter Type
HDMI/USB
Connector Gender on Second End
Female
Package Contents
USB to Dual HDMI Adapter - 4K, (1) Quick-start Guide
Width
2.6 in
Height
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB32HD2
Zoro #
G614897512
UPC #
65030868952
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.6 in
Height
0.6 in
Length
12.4 in

Details

Adapter Type
HDMI/USB
Connector Gender on Second End
Female
Package Contents
USB to Dual HDMI Adapter - 4K, (1) Quick-start Guide
Maximum Resolution Supported
3840 x 2160
Connector Gender on First End
Male
Item
Video Adapter
Connector on Second End Details
(2) 19-pin HDMI Digital Audio/Video Female
Material
Plastic
Standards
TAA Compliant
Platform Supported
PC
Chipset Manufacturer
MCT
Standard Memory
64MB
Connector on First End Details
9-pin Type A USB 3.0 USB Male
Color
Black
Includes
(1) Quick-start Guide
Memory Technology
SDRAM
Features
HDCP 1.4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.