Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB 3.0 to HDMI Adapter w/ 1x USB, USB to VGA Monitor Converter for Windows no support for

  • Mfr # USB32HDEH

  • Zoro # G416488154


product price: $87.75
/ea
Free Shipping & Returns

Key Features

Standards
FCC, CE
Height
0.7 in
REACH free of SVHC
Yes
Environmentally Friendly
Yes
Depth
1.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB32HDEH
Zoro #
G416488154
UPC #
65030850629
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.7 in
Depth
1.9 in
Length
3.3 in

Details

Standards
FCC, CE
REACH free of SVHC
Yes
Environmentally Friendly
Yes
Environmental Certification
EU RoHS
Includes
USB 3.0 to HDMI Adapter, 1 x HDMI to DVI Adapter, 1 x Software CD, 1 x Manual
Maximum Resolution Supported
1920 x 1200
Color
Black
Adapter Type
HDMI/USB
Operating System Compatibility
Windows 10-(32/64-bit), Windows 8.1-(32/64-bit), Windows 7-(32/64-bit), Windows 8-(32/64-bit), Windows XP (32/64-bit), Windows 11, Windows Vista (32/64-bit)
Connection A
1 x 9-pin Type A USB 3.0 USB Male
Item
Video Adapter
Connector Gender on First End
Male
Material
Plastic
Connector Gender on Second End
Female
Connection B
1 x 19-pin HDMI Digital Audio/Video Female, 1 x 9-pin Type A USB 3.0 USB Female
End of Life Manual Availability
Yes

Description

USB 3.0 to HDMI Adapter w/ 1x USB, USB to VGA Monitor Converter for Windows no support for macOS/ChromeOS/Linux - TAA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.