USB 3.0 to VGA Adapter, USB to VGA Monitor Converter for Windows, Slim no support for

  • Mfr # USB32VGAES

  • Zoro # G116424872


product price: $32.59
/ea

Key Features

Environmentally Friendly
Yes
Width
1 in
Connection A
1 x 9-pin Type A USB 3.0 USB Male
Environmental Certification
EU RoHS
Connector Gender on Second End
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB32VGAES
Zoro #
G116424872
UPC #
65030854870
Country of Origin
Taiwan, Province of China

Dimensions

Width
1 in
Length
7.5 in
Height
0.5 in

Details

Environmentally Friendly
Yes
Connection A
1 x 9-pin Type A USB 3.0 USB Male
Environmental Certification
EU RoHS
Connector Gender on Second End
Female
Adapter Type
USB/VGA
REACH free of SVHC
Yes
Connector Gender on First End
Male
Item
Video Adapter
End of Life Manual Availability
Yes
Connection B
1 x 15-pin HD-15 VGA Female
Maximum Resolution Supported
1920 x 1200
Material
Plastic
Color
Black

Description

USB 3.0 to VGA Adapter, USB to VGA Monitor Converter for Windows, Slim no support for macOS/ChromeOS/Linux - TAA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.