Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB 3.O TO VGA VIDEO ADAPTER - 1920X1200

  • Mfr # USB32VGAV

  • Zoro # G916424874


product price: $40.35
/ea

Key Features

Connector Gender on First End
Male
Standards
FCC, CE
Connection A
1 x 9-pin Type A USB 3.0 USB Male
Color
Black
Maximum Resolution Supported
1920 x 1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB32VGAV
Zoro #
G916424874
UPC #
65030860833
Country of Origin
China

Dimensions

Height
0.5 in
Length
7.7 in
Width
1 in

Details

Item
Video Adapter
Connector Gender on First End
Male
Standards
FCC, CE
Connection A
1 x 9-pin Type A USB 3.0 USB Male
Color
Black
Maximum Resolution Supported
1920 x 1200
Connector Gender on Second End
Female
Connection B
1 x 15-pin HD-15 VGA Female
Adapter Type
USB/VGA
Includes
USB 3.0 to VGA Video Adapter with On-board Driver Installation - 1920x1200, 1 x Quick Install Guide
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.