USB-A 3.0 5GBPS TO HDMI AND VGA DUAL MONITOR VIDEO DISPLAY ADAPTER / HDMI 4K 3

  • Mfr # USB32HDVGA

  • Zoro # G514883561


product price:  $91.69
/ea
Free Shipping & Returns

Key Features

Width
1.7"
Height
0.6"
Connector Gender on First End
Male
Environmentally Friendly
Yes
Maximum Resolution Supported
3840 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USB32HDVGA
Zoro #
G514883561
UPC #
65030886826
Country of Origin
China

Dimensions

Width
1.7"
Height
0.6"

Details

Item
Video Adapter
Connector Gender on First End
Male
Environmentally Friendly
Yes
Maximum Resolution Supported
3840 x 2160
Connector Gender on Second End
Female
Adapter Type
HDMI/USB/VGA
Operating System Supported
Windows 8.1, Windows 10, macOS Big Sur 11.0, macOS Monterey 12.0, Mac OS X 10.11 EL Capitan, macOS Ventura 13.0, macOS Sierra 10.12, macOS High Sierra 10.13, macOS Mojave 10.14, macOS Catalina 10.15, Mac OS X 10.10 Yosemite, Windows 8, Windows 11, ChromeOS, Windows 7

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.