
USB A Gender Changer - F/F
Mfr # GCUSBAAFF
Zoro # G116424612
product price: $4.89
/eaSold in multiples of 2 for $9.78
Key Features
Adapter Type
USB
Color
White
Connector Gender on Second End
Female
Connector on Second End Details
1 x 4-pin Type A USB Female
End 2 Connection Type
USB Type A - Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GCUSBAAFF
Zoro #
G116424612
UPC #
65030785785
Country of Origin
China
Details
Adapter Type
USB
Color
White
Connector Gender on Second End
Female
Connector on Second End Details
1 x 4-pin Type A USB Female
End 2 Connection Type
USB Type A - Female
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Connector Gender on First End
Female
Item
Data Transfer Adapter
End 1 Connection Type
USB Type A - Female
Environmentally Friendly
Yes
Connector on First End Details
1 x 4-pin Type A Female
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.