Zoro Homepage

USB A to C Charging Cable

  • Mfr # R2ACC-50C-USB-CABLE

  • Zoro # G422639953


product price: $15.69
/ea

Key Features

Connector Gender on Second End
Male
Shielding Material
Aluminum Mylar Foil
Device Supported
iPad Pro, iPad mini, Smartphone, Mobile Device
Compatibility
Samsung Galaxy - S8/S9/S10/S20/S20+, One Plus, Google Pixel - 3a/3/4/5/6 series
Connector Gender on First End
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2ACC-50C-USB-CABLE
Zoro #
G422639953
UPC #
065030893527
Country of Origin
China

Details

Connector Gender on Second End
Male
Shielding Material
Aluminum Mylar Foil
Device Supported
iPad Pro, iPad mini, Smartphone, Mobile Device
Compatibility
Samsung Galaxy - S8/S9/S10/S20/S20+, One Plus, Google Pixel - 3a/3/4/5/6 series
Connector Gender on First End
Male
End 2 Connection Type
USB 2.0 Type C - Male
Data Transfer Speed
480-Mbit/s
Connector on First End Details
1 x USB 2.0 Type A - Male
End 1 Connection Type
USB 2.0 Type A - Male
Product Material
Thermoplastic Elastomer (TPE), Aramid Fiber
Shielding
Yes
Cable Type
USB/USB-C
Connector Plating
Nickel
Color
Black
Features
Tangle Resistant, Strain Relief, Stretchable, Damage Resistant, Heavy Duty, Halogen Free, Rugged, Stress Resistant, 180° Angled Connector, Molded, Flexible, Coiled, EMI Protection, Quick Charge, Bendable
Item
Data Transfer Cable
Connector on Second End Details
1 x 24-pin USB 2.0 Type C - Male

Description

Coiled 20in 50cm USB A to USB C charging cable contracts down to 12.5in 32cm preventing from being tangled - Extended strain relief tested to tolerate 10000+ bend cycles at 180 DEG angle and up to 5000 insertion cycle - Soft TPE jacket provides flexibility to the rugged cord convenient for tight connections - Up to 3A for fast charging from USB type A port or Quick Charge power adapter - USB A to USB C data cable compatible with iPad Pro iPad Mini Samsung Galaxy S10 Pixel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.