Zoro Homepage

USB-A to Micro USB Secure Charging Cable

  • Mfr # USBSCHAU1M

  • Zoro # G416423353


product price: $10.49
/ea

Key Features

Environmentally Friendly
Yes
Cable Type
Micro-USB/USB
Connector on First End Details
1 x USB 2.0 Type A - Male
Features
Flexible, Passive, Stranded, Noise-free, Heavy Duty, Molded, Scratch Resistant, Damage Resistant, Resilient, Rugged, Charging, Fray Resistant
Device Supported
Headphone, Tablet, Wall Charger, Notebook, Smartphone, Desktop Computer, Mobile Device, Camera
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBSCHAU1M
Zoro #
G416423353
UPC #
65030883504
Country of Origin
China

Details

Environmentally Friendly
Yes
Cable Type
Micro-USB/USB
Connector on First End Details
1 x USB 2.0 Type A - Male
Features
Flexible, Passive, Stranded, Noise-free, Heavy Duty, Molded, Scratch Resistant, Damage Resistant, Resilient, Rugged, Charging, Fray Resistant
Device Supported
Headphone, Tablet, Wall Charger, Notebook, Smartphone, Desktop Computer, Mobile Device, Camera
Item
Data Transfer Cable
Connector Gender on First End
Male
Environmental Certification
EU RoHS
End 2 Connection Type
Micro USB 2.0 - Male
End of Life Manual Availability
Yes
Connector Gender on Second End
Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Shielding
Yes
Jacket Material
Thermoplastic Elastomer (TPE)
REACH free of SVHC
Yes
Connector on Second End Details
1 x 5-pin Micro USB 2.0 - Male
End 1 Connection Type
USB 2.0 Type A - Male
Color
Black
Connector Plating
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.