Zoro Homepage

USB A to USB C Charging Cable

  • Mfr # R2ACR-1M-USB-CABLE

  • Zoro # G022639919


product price: $18.99
/ea

Key Features

End 2 Connection Type
USB 2.0 Type C - Male
Product Material
Aramid Fiber
Compatibility
Apple - iPadPro/iPad Mini, Samsung Galaxy - S20/S20+/S21/S21+/S22/S22+, Google Pixel - 6/Pro/6a
Connector Gender on Second End
Male
Connector on Second End Details
1 x 24-Pin USB 2.0 Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2ACR-1M-USB-CABLE
Zoro #
G022639919
UPC #
065030893824
Country of Origin
China

Details

End 2 Connection Type
USB 2.0 Type C - Male
Product Material
Aramid Fiber
Item
Data Transfer Cable
Compatibility
Apple - iPadPro/iPad Mini, Samsung Galaxy - S20/S20+/S21/S21+/S22/S22+, Google Pixel - 6/Pro/6a
Connector Gender on Second End
Male
Connector on Second End Details
1 x 24-Pin USB 2.0 Type C - Male
Jacket Material
Thermoplastic Elastomer (TPE)
End 1 Connection Type
USB 2.0 Type A - Male
Color
Black
Shielding Material
Aluminum Mylar Foil, Braided Aluminum
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Connector Plating
Nickel, Gold
Connector on First End Details
1 x 4-Pin USB 2.0 Type A - Male
Data Transfer Speed
480-Mbit/s
Shielding
Yes
Device Supported
Smartphone, Charger, iPad mini, iPad Pro, Dock, Car Charger, Peripheral Device
Cable Type
USB/USB-C
Features
Damage Resistant, Heavy Duty, Strain Relief, Stress Resistant, Flexible, EMI Protection, Bendable, Right-angled Connector, Fast Charging, 180° Angled Connector, Molded, Charging, Stretch Resistant, Rugged
Connector Gender on First End
Male

Description

Black 3ft USB-A to USB-C charging cable features right angle C connector that reduces strain on the port and allows cable to run flush with device - Heavy duty rugged USB 2.0 Type-C cable with TPE jacket provides flexible connection in tight spaces - High quality cord tested to 10000+ insertion cycles and up to 5000+ bend cycles at 180 DEG angle - Up to 3A for fast charging from USB port or Quick Charge power adapter - USB C data cable compatible with iPad Pro iPad Mini Google Pixel 6 Pro 6a

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.