USB A TO USB C CHARGING CABLE W/ ARAMID FIBER SHELTERING THE HEAVY DUTY CORD FRO

  • Mfr # RUSB2AC1MB

  • Zoro # G014902977


product price: $14.89
/ea

Key Features

End 1 Connection Type
USB 2.0 Type A - Male
Cable Length
3.28 ft
End 2 Connection Type
USB 2.0 Type C - Male
Color
Black
Jacket Material
Thermoplastic Elastomer (TPE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUSB2AC1MB
Zoro #
G014902977
UPC #
65030886666
Country of Origin
China

Dimensions

Cable Length
3.28 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type C - Male
Color
Black
Jacket Material
Thermoplastic Elastomer (TPE)
Compatible With
One Plus Apple iPad Pro Samsung: Galaxy S8 , Galaxy S9 , Galaxy S10 , Galaxy S20, Galaxy S20+ Google: Pixel 3a , Pixel 3-, Pixel 4-series
Features
Strain Relief, EMI Protection, Stress Resistant, Molded, Quick Charge, Rugged, Heavy Duty, Flexible, Stretch Resistant, Damage Resistant, Bend Resistant
Cable Type
USB/USB-C
Material
Polyvinyl Chloride (PVC), Aramid Fiber
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Environmentally Friendly
Yes
Connector Gender on First End
Male
Device Supported
Mobile Device, Smartphone
Shielding
Yes
Connector Gender on Second End
Male
American Wire Gauge
22/32 AWG
Data Transfer Rate
480-Mbit/s
Connector Plating
Nickel
Connector on Second End Details
1 x 24-pin USB 2.0 Type C - Male
REACH free of SVHC
Yes
Compatibility
One Plus Apple iPad Pro Samsung: Galaxy S8 , Galaxy S9 , Galaxy S10 , Galaxy S20, Galaxy S20+ Google: Pixel 3a , Pixel 3 , Pixel 4 series
Data Transfer Speed
480-Mbit/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
End of Life Manual Availability
Yes
Environmental Certification
EU RoHS
Product Material
Polyvinyl Chloride (PVC), Aramid Fiber

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.