Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB A TO USB C CHARGING CABLE W/ ARAMID FIBER SHELTERING THE HEAVY DUTY CORD FRO

  • Mfr # RUSB2AC2MB

  • Zoro # G914902978


product price: $16.69
/ea

Key Features

End 1 Connection Type
USB 2.0 Type A - Male
Cable Length
6.56 ft
End 2 Connection Type
USB 2.0 Type C - Male
Jacket Material
Thermoplastic Elastomer (TPE)
Cable Type
USB/USB-C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUSB2AC2MB
Zoro #
G914902978
UPC #
65030886642
Country of Origin
China

Dimensions

Cable Length
6.56 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type C - Male
Jacket Material
Thermoplastic Elastomer (TPE)
Cable Type
USB/USB-C
Material
Aramid Fiber, PVC
Compatible With
One Plus Apple iPad Pro Samsung: Galaxy S8 , Galaxy S9 , Galaxy S10 , Galaxy S20, Galaxy S20+ Google: Pixel 3a , Pixel 3-, Pixel 4-series
Features
Rugged, EMI Protection, Stretch Resistant, Molded, Bend Resistant, Heavy Duty, Quick Charge, Flexible, Damage Resistant, Strain Relief, Stress Resistant
Environmentally Friendly
Yes
Data Transfer Rate
480-Mbit/s
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Connector Gender on First End
Male
Connector Gender on Second End
Male
Shielding
Yes
Connector Plating
Nickel
American Wire Gauge
22/32 AWG
Connector on Second End Details
1 x 24-pin USB 2.0 Type C - Male
Device Supported
Smartphone, Mobile Device
Color
Black
REACH free of SVHC
Yes
End of Life Manual Availability
Yes
Compatibility
One Plus Apple iPad Pro Samsung: Galaxy S8 , Galaxy S9 , Galaxy S10 , Galaxy S20, Galaxy S20+ Google: Pixel 3a , Pixel 3 , Pixel 4 series
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE)
Data Transfer Speed
480-Mbit/s
Environmental Certification
EU RoHS
Product Material
PVC, Aramid Fiber

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.