Zoro Homepage
This item is Discontinued.
No Product Image Available

USB C Adapter HDMI SD PD, DKT30CVAGPD (Discontinued)

  • Mfr # DKT30CVAGPD
  • Zoro # G6321473
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DKT30CVAGPD
Zoro #
G6321473
UPC #
65030879163
Country of Origin
Unknown

Description

USB C Multiport Adapter with HDMI - 4K - Mac / Windows - SD Card Reader - USB C to USB 3.0 Hub - 2x USB-A Ports & 1x USB-C Port - Power Delivery 3.0. Portable USB-C multiport adapter with HDMI adds more connectivity to your MacBook Pro or Dell XPS or other USB-C laptop - USB C to USB 3.0 hub provides 4K HDMI video output and two USB-A ports and one USB-C port (data/power) plus SD card reader and Gigabit Ethernet port - Supports ultrawide monitors - Power the adapter and your laptop using your laptop?s USBC power adapter (supports USB PD 3.0 60W) - USB Type-C multiport adapter for travel with SD slot to access your multimedia content

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.