Zoro Homepage

USB C and USB 3.0 SD Card Reader, USB Memory Card Reader, SD, microSD, MMC, UHS-I, USB-C & USB-A Ca

  • Mfr # SDMSDRWU3AC

  • Zoro # G216559412


product price: $19.75
/ea

Key Features

End of Life Manual Availability
Yes
Environmental Certification
EU RoHS
Mount Type
External
Host Interface
USB 3.1, USB Type C
Depth
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDMSDRWU3AC
Zoro #
G216559412
UPC #
065030868181
Country of Origin
China

Dimensions

Depth
3.1 in
Width
0.8 in
Height
0.4 in

Details

End of Life Manual Availability
Yes
Environmental Certification
EU RoHS
Mount Type
External
Host Interface
USB 3.1, USB Type C
Storage Capacity
1.95 TB
Includes
Flash Reader, 2 x End caps, 1 x Quick-start guide
Item
Flash Reader
Memory Card Supported
SDXC, microSDXC, SD, SDHC, MultiMediaCard (MMC), microSDHC, microSD
REACH free of SVHC
Yes
Environmentally Friendly
Yes

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.