
USB C Charging Cable Coiled
Mfr # R2CCC-1M-USB-CABLE
Zoro # G222639672
product price: $19.15
/eaKey Features
Connector on First End Details
1 x 24-pin USB 2.0 Type C - Male
Connector Gender on Second End
Male
Connector on Second End Details
1 x 24-pin USB 2.0 Type C - Male
Features
Halogen Free, Flexible, Coiled, Molded, EMI Protection, Rugged, Quick Charge, Bendable, Heavy Duty, Strain Relief, Stretchable, 180° Angled Connector, Tangle Resistant, Damage Resistant, Stress Resistant
Connector Plating
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R2CCC-1M-USB-CABLE
Zoro #
G222639672
UPC #
065030893589
Country of Origin
China
Details
Connector on First End Details
1 x 24-pin USB 2.0 Type C - Male
Connector Gender on Second End
Male
Connector on Second End Details
1 x 24-pin USB 2.0 Type C - Male
Features
Halogen Free, Flexible, Coiled, Molded, EMI Protection, Rugged, Quick Charge, Bendable, Heavy Duty, Strain Relief, Stretchable, 180° Angled Connector, Tangle Resistant, Damage Resistant, Stress Resistant
Connector Plating
Nickel
Shielding Material
Aluminum Mylar Foil
Product Material
Thermoplastic Elastomer (TPE), Aramid Fiber
Connector Gender on First End
Male
Item
Data Transfer Cable
End 2 Connection Type
USB 2.0 Type C - Male
Shielding
Yes
Device Supported
iPad mini, Mobile Device, Smartphone, iPad Pro
Data Transfer Speed
480-Mbit/s
Compatibility
Samsung Galaxy - S8/S9/S10/S20/S20+, One Plus, Google Pixel - 3a/3/4/5/6 series
Color
Black
End 1 Connection Type
USB 2.0 Type C - Male
Cable Type
USB-C
Description
Coiled 3.3ft 1m USB C charging cable contracts down to 1.2ft 38cm making it compact and prevents tangles - Extended strain relief tested to tolerate 10000+ bend cycles at 180 DEG angle and up to 5000 insertion cycle - Soft TPE jacket provides flexibility to the rugged cord convenient for tight connections - Up to 3A for fast charging from USB type C port or Quick Charge power adapter - USB C data cable compatible with iPad Pro iPad Mini Samsung Galaxy S10 Pixel
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.