Zoro Homepage

USB C Charging Cable Coiled

  • Mfr # R2CCC-50C-USB-CABLE

  • Zoro # G822639850


product price: $17.89
/ea

Key Features

Device Supported
iPad Pro, Mobile Device, iPad mini, Smartphone
Features
Flexible, Molded, EMI Protection, Quick Charge, Stretchable, Coiled, Rugged, Halogen Free, Bendable, Stress Resistant, Heavy Duty, 180° Angled Connector, Strain Relief, Tangle Resistant, Damage Resistant
Product Material
TPE - jacket
Shielding Material
Aluminum Mylar Foil
Data Transfer Speed
480-Mbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2CCC-50C-USB-CABLE
Zoro #
G822639850
UPC #
065030893558
Country of Origin
China

Details

Device Supported
iPad Pro, Mobile Device, iPad mini, Smartphone
Features
Flexible, Molded, EMI Protection, Quick Charge, Stretchable, Coiled, Rugged, Halogen Free, Bendable, Stress Resistant, Heavy Duty, 180° Angled Connector, Strain Relief, Tangle Resistant, Damage Resistant
Product Material
TPE - jacket
Shielding Material
Aluminum Mylar Foil
Data Transfer Speed
480-Mbit/s
Shielding
Yes
End 1 Connection Type
USB 2.0 Type C - Male
Compatibility
Samsung Galaxy - S8/S9/S10/S20/S20+, One Plus, Google Pixel - 3a/3/4/5/6 series
Connector on Second End Details
1 x 24-pin USB 2.0 Type C - Male
End 2 Connection Type
USB 2.0 Type C - Male
Connector on First End Details
1 x 24-pin USB 2.0 Type C - Male
Cable Type
USB-C
Color
Black
Item
Data Transfer Cable
Connector Plating
Nickel

Description

Coiled 20in 50cm USB C charging cable contracts down to 12.5in 32cm preventing from being tangled - Extended strain relief tested to tolerate 10000+ bend cycles at 180 DEG angle and up to 5000 insertion cycle - Soft TPE jacket provides flexibility to the rugged cord convenient for tight connections - Up to 3A for fast charging from USB type C port or Quick Charge power adapter - USB C data cable compatible with iPad Pro iPad Mini Samsung Galaxy S10 Pixel

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.