Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-C CONFERENCE SPEAKER MINI DOCK, PORTABLE BOARDROOM SPEAKER AND MULTIPORT ADA

  • Mfr # DKTBRSPMPD

  • Zoro # G614883713


product price: $119.99
/ea
Free Shipping & Returns

Key Features

OS Compatibility
macOS Big Sur, Windows 8.1, macOS Catalina, Windows 8, Windows 10, Windows 7, Chrome OS, Windows 11, macOS Monterey
Includes
Speakerphone 1 x Quick-Start Guide
Watts
15 W
Width
5.10 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DKTBRSPMPD
Zoro #
G614883713
UPC #
65030882149
Country of Origin
Malaysia

Dimensions

Width
5.10 in
Height
1.40 in
Length
5.10 in
Cable Length
21.96 in

Details

Item
Speakerphone
OS Compatibility
macOS Big Sur, Windows 8.1, macOS Catalina, Windows 8, Windows 10, Windows 7, Chrome OS, Windows 11, macOS Monterey
Includes
Speakerphone 1 x Quick-Start Guide
Watts
15 W
Color
Gray
Material
Plastic
Storage Temp. Range
-4°F to 149°F
Mounting
Desktop
USB
Yes
HDMI
Yes
Number of USB Type-C Ports
1
USB Standard
USB 3.2
Host Interface
USB-C
Application
Home Office Room, Board Room, Workstation, Conference Room, Meeting Room, Office Room
Green Environmental Attribute
Environmentally Friendly
USB Type-C (Power Delivery)
100 W
USB Type-C
Yes
Operating Temp. Range
32°F to 104°F
Compatibility
ChromebookNotebooks of:HP, Lenovo, Dell, MacBookApple Smartphones:iPhone 15 Plus, iPhone 15 Pro, iPhone 15 Max
Polar Pattern
Omni-directional
Connectivity Technology
Wired
HDMI Version
HDMI 2.0
Peak Audio Output
89 dB
Number of HDMI Ports
1
Microphone Pickup Range
90 in
Speaker Frequency Response
100Hz to 20kHz
Sound Pressure Level
89 dB
Unified Communications Platform
Microsoft Teams, Google Meet, Skype, Zoom
Video Ports
1 x VGA (15 pin, High Density D-Sub)
Features
Noise Reduction, Echo Cancellation
Meeting Persons Capacity
8
Microphone Frequency Response
100Hz - 10kHz
Status Indicators
Incoming, Hang Up Call, Mute
Controls
Call, Volume Down, Volume Up, Reject Call
Minimum Storage Temperature
-4°F (-20°C)
Environmentally Friendly
Yes
For Use With
ChromebookNotebooks of:HPLenovoDellMacBookApple Smartphones:iPhone 15 PlusiPhone 15 ProiPhone 15 Max
USB Version
USB 3.2
Maximum Storage Temperature
149°F (65°C)
Operating System
macOS Big Sur, Windows 8, Chrome OS, Windows 8.1, macOS Monterey, Windows 11, Windows 7, Windows 10, macOS Catalina
Interfaces
USB-C
Maximum Operating Temperature
104°F (40°C)
Minimum Operating Temperature
32°F (0°C)
Frequency
100Hz to 20kHz
Power Consumption
15 W

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.