Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB C Dock - 4K Dual DP/GbE/2x USB-A/PD

  • Mfr # DK30C2DAGPD

  • Zoro # G816425063


product price: $93.65
/ea
Free Shipping & Returns

Key Features

Length
4.7 in
Depth
4.70 in
Height
0.70 in
Number of USB 2.0 Ports
1
Includes
Dual-Monitor USB-C Multiport Adapter - 2 x 4K DP - 100W PD 3.0 1 x USB-C Cable 1 x Quick-Start Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DK30C2DAGPD
Zoro #
G816425063
UPC #
65030878746
Country of Origin
Thailand

Dimensions

Length
4.7 in
Depth
4.70 in
Height
0.70 in
Width
2.40 in

Details

Item
Docking Station
Number of USB 2.0 Ports
1
Includes
Dual-Monitor USB-C Multiport Adapter - 2 x 4K DP - 100W PD 3.0 1 x USB-C Cable 1 x Quick-Start Guide
Interfaces
USB 3.0 Type C
Maximum Power Supply Wattage
100 W
USB Type-C
Yes
Environmental Certification
EU RoHS
Connectivity Technology
Wired
Compatible Devices
Monitor, Notebook
Environmentally Friendly
Yes
Network (RJ-45)
Yes
Platform Supported
PC
Number of USB 3.0 Ports
2
End of Life Manual Availability
Yes
USB Type-C Detail
1 x USB Type-C (24 pin) USB 3.0 (5Gbps) Male
USB Charging Port
4
DisplayPort
Yes
Operating System
Windows 11, Windows 7, ChromeOS, Windows 8, Windows 10, Windows 8.1
Number of DisplayPort Outputs
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.