
USB C Dock - 4K HDMI - Windows / Mac - 85W Power Delivery (Discontinued)
- Mfr # DK30CHDPD
- Zoro # G7149564
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DK30CHDPD
Zoro #
G7149564
UPC #
65030875608
Country of Origin
China
Dimensions
Height
1.26 in
Width
3.58 in
Length
3.86 in
Details
Includes
docking station, 3.3 ft [1 m] USB-C cable, universal power adapter (NA/JP, ANZ), quick-start guide
Power Consumption
100W
Max. Resolution
HDMI - 4096x2160 @ 30Hz, 3840 x 2160 @ 30Hz, 2560x1600 @60 Hz, 1920 x 1200 @ 60Hz<br>
UltraWide - 3440 x 1440p @ 60 Hz
Material
Plastic
Output Voltage
20V DC
Compatible With
Windows® 7, 8, 8.1, 10,
Mac OS® 10.11 to 10.15,
Input Voltage
100 - 240 AC
Product Type
Docking Station
Description
CREATE A ULTRA HD 4K WORKSTATION: This single monitor docking station turns your USB-C or Thunderbolt 3 device into a fully capable ultra HD 4K workstation, with support for a single external 4K HDMI monitor or ultrawide monitor. - EXTENSIVE CONNECTIVITY: The USB C to HDMI docking station provides four USB 3.0 (Type-A) ports. It also includes a USB 3.0 fast-charge and sync port, a Gigabit Ethernet port and a combined 3.5 mm audio and microphone port. - RELIABLE USB POWER DELIVERY 2.0: With USB Power Delivery 2.0 (85W), you can power and charge your laptop as you work, eliminating the need to use a separate power adapter with your laptop. - UNIVERSAL SUPPORT: This 4K HDMI USB C dock is the perfect companion for your MacBook Pro or other Thunderbolt 3 and USB-C equipped laptop or tablet..
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.