Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-C DOCKING STATION - MULTI MONITOR HDMI/DP/DP ALT MODE USB-C DOCK - TRIPLE 4K30 / DUAL 4K60 -

  • Mfr # DK31C3MNCR

  • Zoro # G916424843


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Operating System
ChromeOS
USB Type-C
Yes
Includes
USB-C Docking Station 1 x 3 ft (1m) USB-C Screw Lock to USB-C Cable 1 x Power Adapter (NA/JP) 1 x Quick-Start Guide
Number of USB Type-C Ports
1
USB Type-A
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DK31C3MNCR
Zoro #
G916424843
UPC #
65030891967
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.10 in
Height
1.30 in

Details

Operating System
ChromeOS
Item
Docking Station
USB Type-C
Yes
Includes
USB-C Docking Station 1 x 3 ft (1m) USB-C Screw Lock to USB-C Cable 1 x Power Adapter (NA/JP) 1 x Quick-Start Guide
Number of USB Type-C Ports
1
USB Type-A
Yes
Screen Mode Supported
4K
Power Source Type
Power Adapter
Number of USB Type-A Ports
5
Supported Resolutions
4096 x 2160, 5120 x 2880
For Use With
Google Chromebooks
DisplayPort
Yes
HDMI Version
2.0b
DisplayPort Version
1.4
Headphone/Microphone Combo Port
Yes
Environmental Certification
EU RoHS
Connectivity Technology
Wired
Number of USB 3.2 Gen 2 Type-A Ports
3
HDMI
Yes
Interfaces
USB Type C
Ethernet Technology
Gigabit Ethernet
Maximum Power Supply Wattage
60 W
Number of USB 2.0 Ports
2
End of Life Manual Availability
Yes
Kensington Security Slot
Yes
Number of DisplayPorts
2
Number of RJ-45 Ports
1
Environmentally Friendly
Yes
Network (RJ-45)
Yes
Number of Displays Supported
3
Number of HDMI Ports
2

Description

USB-C DOCKING STATION - MULTI MONITOR HDMI/DP/DP ALT MODE USB-C DOCK - TRIPLE 4K30 / DUAL 4K60 - 7-PORT USB HUB - 60W PD - GBE - WORKS WITH CHROMEBOOK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.