USB-C DP 1.2 ALT MODE HBR2 TO VGA VIDEO CONVERTER /2048X1280/1920X1200/1080P at

  • Mfr # CDP2VGAFC

  • Zoro # G214897585


product price: $14.75
/ea

Key Features

Features
Plug and Play, HDCP 2.2, HDCP 1.4
Length
1.3 in
Width
1.9 in
Material
Plastic
Height
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDP2VGAFC
Zoro #
G214897585
UPC #
65030884471
Country of Origin
China

Dimensions

Length
1.3 in
Width
1.9 in
Height
0.6 in

Details

Item
Video Adapter
Features
Plug and Play, HDCP 2.2, HDCP 1.4
Material
Plastic
Connector Type on First End
USB Type C - Male
Connector Gender on First End
Male
Connector Gender on Second End
Female
Connector on First End Details
(1) 24-pin Type C USB Male
Adapter Type
USB-C/VGA
Maximum Resolution Supported
1920 x 1080
Connector on Second End Details
(1) 15-pin HD-15 VGA Female
Connector Type on Second End
HD-15 - Female
Environmentally Friendly
Yes
Connection B
1 x 15-pin HD-15 VGA Female
Connection A
1 x 24-pin Type C USB Male
End of Life Manual Availability
Yes
REACH free of SVHC
Yes
Color
Black
Environmental Certification
EU RoHS

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.