Zoro Homepage

USB C GIGABIT ETHERNET ADAPTER SECURELY CONNECTS TO WIRED NETWORK LAN USING RJ

  • Mfr # US1GC301AUW

  • Zoro # G014882330


product price: $56.39
/ea

Key Features

Depth
10.8"
Height
0.7"
Width
1.4"
Operating System Supported
Windows 7, Mac OS 10.11 El Capitan, Linux 2.6.25 Torvalds, ChromeOS, Windows Server 2012, Windows 8, Mac OS 12 Monterey, Windows Server 2008 R2 Standard, Windows 10, Mac OS 13 Ventura, Windows 8.1, Windows Server 2003, Mac OS 11 Big Sur, Windows 11, Windows XP, Windows Vista
Host Interface
USB 3.2 (Gen 1) Type C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US1GC301AUW
Zoro #
G014882330
UPC #
65030882941
Country of Origin
China

Dimensions

Depth
10.8"
Height
0.7"
Width
1.4"

Details

Item
Gigabit Ethernet Adapter
Operating System Supported
Windows 7, Mac OS 10.11 El Capitan, Linux 2.6.25 Torvalds, ChromeOS, Windows Server 2012, Windows 8, Mac OS 12 Monterey, Windows Server 2008 R2 Standard, Windows 10, Mac OS 13 Ventura, Windows 8.1, Windows Server 2003, Mac OS 11 Big Sur, Windows 11, Windows XP, Windows Vista
Host Interface
USB 3.2 (Gen 1) Type C
Total Number of Ports
1
Device Supported
Computer/Notebook
Network Technology
1000Base-T
Media Type Supported
Twisted Pair
Number of Network (RJ-45) Ports
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.