Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB C HUB ADDS 1X USB-C + 3X USB-A PORTS INCL. ONE FAST-CHARGE BC 1.2 TO YOUR

  • Mfr # HB31C3A1CS

  • Zoro # G214882352


product price: $80.19
/ea
Free Shipping & Returns

Key Features

Package Contents
4-Port USB-C Hub 10 Gbps - 3x USB-A & 1x USB-C - Powered, (1) Universal Power Adapter, (4) Power Adapter Clips (NA/JP, UK, EU, ANZ), (1) USB-C Host Cable (1 m)
Platform Supported
PC, Mac, Linux
Length
3.9 in
Environmentally Friendly
Yes
Number of USB 3.1 Ports
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HB31C3A1CS
Zoro #
G214882352
UPC #
65030877930
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.9 in
Width
2.4 in
Height
1 in

Details

Package Contents
4-Port USB-C Hub 10 Gbps - 3x USB-A & 1x USB-C - Powered, (1) Universal Power Adapter, (4) Power Adapter Clips (NA/JP, UK, EU, ANZ), (1) USB-C Host Cable (1 m)
Platform Supported
PC, Mac, Linux
Environmentally Friendly
Yes
Number of USB 3.1 Ports
4
Total Number of USB Ports
4
UASP Support
Yes
Host Interface
USB 3.1 Type C
Item
Thunderbolt/USB Hub

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.