Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-C MULTIPORT ADAPTER 10GBPS USB 3.1/3.2 GEN 2 WITH 4K 30HZ HDMI/2X USB-A/1X

  • Mfr # DKT31CHPDL

  • Zoro # G314897829


product price: $81.45
/ea
Free Shipping & Returns

Key Features

OS Compatibility
Includes
Docking Station Quick-Start Guide
Height
0.60 in
Watts
100 W
Length
4.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DKT31CHPDL
Zoro #
G314897829
UPC #
65030887762
Country of Origin
China

Dimensions

Height
0.60 in
Length
4.6 in
Width
1.80 in

Details

Item
Docking Station
OS Compatibility
Includes
Docking Station Quick-Start Guide
Watts
100 W
Color
Gray
Number of USB Ports
3
USB Type-A
Yes
Screen Mode
4K
Network (RJ-45)
Yes
Number of HDMI Ports
1
Brand Compatibility
Dell, Apple, Microsoft
Thunderbolt
Yes
Number of Displays Supported
1
Number of USB Type-A Ports
1
Supported Resolutions
3840 x 2160
HDMI
Yes
Ethernet Technology
Gigabit Ethernet
Compatibility
Apple MacBook Pro Notebook, Apple iPad Pro Mobile Phone, Dell XPS Notebook, Microsoft Surface Pro 7 Notebook
Device Supported
Notebook/Tablet/Workstation/Monitor
Host Interface
USB 3.1 (3.1 Gen 2) Type C
Connectivity Technology
Wired
USB Type-C
Yes
USB Type-C Detail
USB 3.1 USB Type C (10 pin, Gen 2, 10 Gbps) ; USB-C (24 pin) USB Power Delivery only
Environmental Certification
EU RoHS
For Use With
Apple MacBook Pro Notebook Apple iPad Pro Mobile Phone Dell XPS Notebook Microsoft Surface Pro 7 Notebook
USB Charging Port
3
Interfaces
USB 3.1 (3.1 Gen 2) Type C
Operating System
Mac OS X 10.12 Sierra, Mac OS X 10.6.2 Snow Leopard, Mac OS X 10.6 Snow Leopard, Mac OS X 10.15 Catalina, Mac OS X 12.0 Monterey, Windows 10, Mac OS X 10.13 High Sierra, Windows 7, Android, Mac OS X 10.14 Mojave, Mac OS X 11.0 Big Sur, Windows Server 2016, iPadOS, Mac OS X Server 10.8 Mountain Lion, Windows 11, Windows 8, ChromeOS, Mac OS X 13.0 Ventura, Windows Server 2008 R2, Mac OS X Server 10.7 Lion
End of Life Manual Availability
Yes
Compatible Devices
Notebook, Workstation, Tablet, Monitor
Screen Mode Supported
4K
Maximum Power Supply Wattage
100 W
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.