
USB-C MULTIPORT ADAPTER - 3-IN-1 USB-C V
Mfr # CDPVGDVHDBP
Zoro # G816423311
product price: $63.79
/eaKey Features
Adapter Type
DVI/HDMI/USB Type C/VGA
End 2 Connection Type
HDMI 1.4 Digital Audio/Video - Female, DVI-I (Single-Link) Digital Video - Female, HD-15 VGA - Female
Color
Black
End 1 Connection Type
USB Type C - Male
Connector Gender on Second End
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDPVGDVHDBP
Zoro #
G816423311
UPC #
65030871129
Country of Origin
Viet Nam
Dimensions
Overall Length
3.3 in
Height
0.6 in
Width
1.8 in
Details
Adapter Type
DVI/HDMI/USB Type C/VGA
End 2 Connection Type
HDMI 1.4 Digital Audio/Video - Female, DVI-I (Single-Link) Digital Video - Female, HD-15 VGA - Female
Color
Black
End 1 Connection Type
USB Type C - Male
Connector Gender on Second End
Female
Connector on Second End Details
1 x 29-Pin DVI-I (Single-Link) Digital Video - Female, 1 x 15-Pin HD-15 VGA - Female, 1 x 19-Pin HDMI 1.4 Digital Audio/Video - Female
Environmentally Friendly
Yes
Item
Video Adapter
Connector on First End Details
1 x 24-Pin USB Type C - Male
REACH free of SVHC
Yes
Features
Plug and Play, Active
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE)
End of Life Manual Availability
Yes
Environmental Certification
EU RoHS
Maximum Resolution Supported
3840 x 2160
Connector Gender on First End
Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.