
USB-C Multiport Adapter - 4-in-1 USB-C Video Adapter - Silver - 4K 30Hz
Mfr # CDPVGDVHDMDP
Zoro # G716440548
product price: $59.35
/eaKey Features
End 1 Connection Type
USB Type C - Male
Connector on Second End Details
1 x 19-pin HDMI HDMI 1.4 Digital Audio/Video Female, 1 x Mini DisplayPort DisplayPort 1.2 Digital Audio/Video Female, 1 x 15-pin HD-15 VGA Female, 1 x 25-pin DVI-D (Dual-Link) Digital Video Female
End of Life Manual Availability
Yes
REACH free of SVHC
Yes
Environmental Certification
EU RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDPVGDVHDMDP
Zoro #
G716440548
UPC #
65030863094
Country of Origin
China
Dimensions
Overall Length
4.1 in
Height
0.6 in
Width
2.2 in
Details
End 1 Connection Type
USB Type C - Male
Connector on Second End Details
1 x 19-pin HDMI HDMI 1.4 Digital Audio/Video Female, 1 x Mini DisplayPort DisplayPort 1.2 Digital Audio/Video Female, 1 x 15-pin HD-15 VGA Female, 1 x 25-pin DVI-D (Dual-Link) Digital Video Female
End of Life Manual Availability
Yes
REACH free of SVHC
Yes
Environmental Certification
EU RoHS
Connector Gender on Second End
Female
Connector on First End Details
1 x 24-pin Type C USB Male
Features
HDCP 1.4, HDCP 2.2, Plug and Play, Active
Product Material
Aluminum
Connector Gender on First End
Male
Environmentally Friendly
Yes
End 2 Connection Type
DVI-D (Dual-Link) Digital Video - Female, Mini DisplayPort 1.2 Digital Audio/Video - Female, HD-15 - Female, HDMI 1.4 Digital Audio/Video - Female
Item
Video Adapter
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
Maximum Resolution Supported
3840 x 2160
Color
Silver
Adapter Type
DVI/HDMI/Mini DisplayPort/USB/VGA
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.