Zoro Homepage

USB C MULTIPORT ADAPTER 4K 30HZ HDMI OR 1080P VGA VIDEO - USB 3.2 GEN 2 10GBPS H

  • Mfr # DKT31CHVL

  • Zoro # G714897863


product price: $63.89
/ea

Key Features

OS Compatibility
ChromeOS, Android, Mac OS X 13.0 Ventura, Mac OS X 10.12 Sierra, Windows 11, Windows 8, Windows 10, Mac OS X 10.15 Catalina, Windows 8.1, Mac OS X 11.0 Big Sur, Windows 7, Mac OS X 12.0 Monterey
Includes
Quick-Start Guide
Length
14.2 in
Width
2.40 in
Height
0.60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DKT31CHVL
Zoro #
G714897863
UPC #
65030887779
Country of Origin
Taiwan, Province of China

Dimensions

Length
14.2 in
Width
2.40 in
Height
0.60 in

Details

Item
Docking Station
OS Compatibility
ChromeOS, Android, Mac OS X 13.0 Ventura, Mac OS X 10.12 Sierra, Windows 11, Windows 8, Windows 10, Mac OS X 10.15 Catalina, Windows 8.1, Mac OS X 11.0 Big Sur, Windows 7, Mac OS X 12.0 Monterey
Includes
Quick-Start Guide
Color
Black
Supported Resolutions
2048 x 1280, 3840 x 2160
Number of USB Ports
2
Brand Compatibility
Microsoft, Apple, Lenovo, HP
Thunderbolt
Yes
Number of HDMI Ports
1
USB Type-C
Yes
VGA
Yes
Number of Displays Supported
1
Connectivity Technology
Wired
Screen Mode
4K
Network (RJ-45)
Yes
HDMI
Yes
Host Interface
USB 3.1 (Gen 2) Type C
USB Type-C Detail
USB 3.1 USB Type C (10 pin, Gen 2, 10 Gbps)
Compatibility
Microsoft Surface Pro 7 Notebook, Apple iPad Pro Tablet PC, HP Elite X2 Notebook, Lenovo X1 Carbon Notebook
USB Type-A
Yes
Device Supported
Notebook/Tablet PC
Number of USB 3.0 Ports
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.