Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB C MULTIPORT ADAPTER, 4K 60HZ HDMI 2.0B, HDR, USB 3.2 GEN 2 10GBPS HUB 2XUSB C, 1XUSB A,

  • Mfr # DKT31CH2CPD3

  • Zoro # G016504278


product price: $31.29
/ea

Key Features

Width
2.50 in
Number of USB Type-C Ports
2
Height
1 in
Supported Resolutions
3840 x 2160
USB Type-C Detail
USB Type-C (24 pin) USB Power Delivery Only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DKT31CH2CPD3
Zoro #
G016504278
UPC #
65030891981
Country of Origin
China

Dimensions

Width
2.50 in
Height
1 in

Details

Number of USB Type-C Ports
2
Supported Resolutions
3840 x 2160
USB Type-C Detail
USB Type-C (24 pin) USB Power Delivery Only
Screen Mode Supported
4K
USB Type-C
Yes
Interfaces
USB 3.2 (Gen 2) Type C
Operating System
Windows 10, Linux 4.x, iPadOS, ChromeOS, Mac OS X 11.0 Big Sur, Windows 11, Mac OS X 10.15 Catalina, Android, Mac OS X 13.0 Ventura, Mac OS X 12.0 Monterey
Maximum Power Supply Wattage
100 W
For Use With
Mini dock is Compatible with USB-C laptops, Ultrabooks, Chromebooks, USB4 and Thunderbolt 3/4 laptops from HP, Dell, Lenovo, MacBooks (Intel & M1 Pro/Max processors) and Surface - Works w/ Windows, macOS, iPadOS, Android, Linux & Chrome OS
DisplayPort Version
1.4
Color
Gray
HDMI Version
2.0b
Compatible Devices
Workstation, Notebook

Description

USB C MULTIPORT ADAPTER, 4K 60HZ HDMI 2.0B, HDR, USB 3.2 GEN 2 10GBPS HUB 2XUSB C, 1XUSB A, 100W PD PASS THROUGH, LAPTOP DOCKING STATION

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.