Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB C Multiport Adapter 4K 60Hz HDMI/PD

  • Mfr # DKT30CHPD3

  • Zoro # G416504274


product price: $89.15
/ea
Free Shipping & Returns

Key Features

Compatible Devices
Monitor, Tablet, Notebook, Workstation
USB Type-C
Yes
Includes
Docking Station Product Insert
Number of USB Type-C Ports
1
Thunderbolt
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DKT30CHPD3
Zoro #
G416504274
UPC #
65030891806
Country of Origin
Viet Nam

Dimensions

Height
0.50 in
Width
11.80 in

Details

Compatible Devices
Monitor, Tablet, Notebook, Workstation
USB Type-C
Yes
Includes
Docking Station Product Insert
Number of USB Type-C Ports
1
Thunderbolt
Yes
Environmentally Friendly
Yes
Number of HDMI Ports
1
Supported Resolutions
3840 x 2160
Environmental Certification
EU RoHS
End of Life Manual Availability
Yes
Screen Mode Supported
4K
For Use With
Compatibile Products: Microsoft Surface Laptop 4 Microsoft Surface Pro 7 Apple iPad Pro HP Elite x2 Google Chromebook
Network (RJ-45)
Yes
USB Type-C Detail
1 x USB-C (100W PD Passthrough)
HDMI
Yes
Connectivity Technology
Wired
Number of USB Type-A Ports
3
Item
Docking Station
Interfaces
USB Type C
Operating System
Windows 7, macOS 14, Windows 10, Windows 8, Windows 8.1, ChromeOS, Mac OS X 10.15 Catalina, Mac OS X 13.0 Ventura, Mac OS X 12.0 Monterey, Mac OS X 10.9 Mavericks, Mac OS X 11.0 Big Sur, Windows 11
Number of Displays Supported
1
USB Type-A
Yes
Maximum Power Supply Wattage
100 W

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.