Zoro Homepage

USB-C MULTIPORT ADAPTER 5GBPS W/DP 1.4 ALT MODE - 4K 60HZ HDMI, USB 3.2/3.1 GE

  • Mfr # DKT30ICHPD

  • Zoro # G414897866


product price: $34.99
/ea

Key Features

OS Compatibility
Mac OS X 10.13 High Sierra, Windows 8.1, Mac OS X 12.0 Monterey, Mac OS X 10.14 Mojave, Mac OS X 11.0 Big Sur, iPadOS, Windows 8, ChromeOS, Mac OS X 13.0 Ventura, Mac OS X 10.15 Catalina, Windows 11, Android, Windows 10
Includes
Quick-Start Guide
Watts
100 W
Height
0.30 in
Width
3.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DKT30ICHPD
Zoro #
G414897866
UPC #
65030891622
Country of Origin
Viet Nam

Dimensions

Height
0.30 in
Width
3.50 in

Details

Item
Docking Station
OS Compatibility
Mac OS X 10.13 High Sierra, Windows 8.1, Mac OS X 12.0 Monterey, Mac OS X 10.14 Mojave, Mac OS X 11.0 Big Sur, iPadOS, Windows 8, ChromeOS, Mac OS X 13.0 Ventura, Mac OS X 10.15 Catalina, Windows 11, Android, Windows 10
Includes
Quick-Start Guide
Watts
100 W
Audio Line Out
Yes
Compatibility
Compatible Products: Apple iPad Pro, Microsoft Surface Pro 7 Google Notebooks: Pixelbook, Chromebooks
Number of DisplayPort Outputs
1
Brand Compatibility
Microsoft, Apple, Google
USB Type-A
Yes
USB Type-C Detail
USB Type-C (24 pin) USB 3.0 (5Gbps)
DisplayPort
Yes
HDMI
Yes
USB Type-C
Yes
Connectivity Technology
Wired
Device Supported
Notebook/Tablet/Workstation/Monitor
Host Interface
USB Type C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.