USB-C Multiport Adapter, Dual HDMI Video, 4K 60Hz, 2-Port USB-A/USB-C 10Gbps Hub, 100W PD, GbE,

  • Mfr # 102B-USBC-MULTIPORT

  • Zoro # G916504293


product price:  $142.99
/ea
Free Shipping & Returns

Key Features

Memory Card Reader
Yes
HDMI Version
2
Number of USB 3.2 Gen 2 Type-A Ports
1
Thunderbolt
Yes
Width
3.70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102B-USBC-MULTIPORT
Zoro #
G916504293
UPC #
65030893961
Country of Origin
Thailand

Dimensions

Width
3.70 in
Height
0.70 in

Details

Memory Card Reader
Yes
HDMI Version
2
Number of USB 3.2 Gen 2 Type-A Ports
1
Thunderbolt
Yes
Memory Card Supported
MultiMediaCard (MMC), SD
Number of Displays Supported
2
HDMI
Yes
Network (RJ-45)
Yes
USB Type-C Detail
USB Type-C (24 pin) USB Power Delivery Only
Number of USB Type-C Ports
3
Supported Resolutions
3840 x 2160
USB Type-A
Yes
Ethernet Technology
Gigabit Ethernet
Color
Gray
Operating System
Mac OS X 10.14 Mojave, Windows 8.1, Windows 8, Ubuntu 20.04, Mac OS X 10.15 Catalina, Mac OS X 10.12 Sierra, Windows 7, Mac OS X 12.0 Monterey, Ubuntu 18.04, Android, Mac OS X 11.0 Big Sur, Mac OS X 10.11 El Capitan, Windows 11, macOS 14, Windows 10, Mac OS X 13.0 Ventura, ChromeOS
Screen Mode Supported
4K
Number of USB Type-A Ports
2
Maximum Power Supply Wattage
100 W
For Use With
COMPATIBILITY: USB-C travel docking station is compatible with Windows, macOS, Chrome OS and UbuntuUSB-C & Thunderbolt 3/Thunderbolt 4/USB4 laptops like HP, Dell, Lenovo, MacBook, Chromebook, Surface Laptop3 & up, and Surface Laptop Pro 7 & up
Connectivity Technology
Wired
Environmentally Friendly
Yes
Interfaces
USB 3.2 (Gen 2) Type C
USB Type-C
Yes
Number of HDMI Ports
2
Number of RJ-45 Ports
1
Compatible Devices
Headset, Smartphone, Desktop PC, Monitor, Tablet, Workstation, Keyboard, Notebook, Mouse
Item
Docking Station

Description

USB-C Multiport Adapter, Dual HDMI Video, 4K 60Hz, 2-Port USB-A/USB-C 10Gbps Hub, 100W PD, GbE, SD, 22IN 56cm Cable, Travel Dock, Docking Station

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.