Zoro Homepage

USB C Multiport Adapter, HDMI or VGA

  • Mfr # DKT30CHVSDPD

  • Zoro # G816440707


product price: $52.15
/ea

Key Features

Supported Resolution
1920 x 1080, 4096 x 2160, 3840 x 2160
USB Type-A
Yes
Width
12.80 in
USB Type-C
Yes
Screen Mode
4K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DKT30CHVSDPD
Zoro #
G816440707
UPC #
65030891769
Country of Origin
Viet Nam

Dimensions

Width
12.80 in
Height
0.60 in

Details

Supported Resolution
1920 x 1080, 4096 x 2160, 3840 x 2160
USB Type-A
Yes
USB Type-C
Yes
Item
Docking Station
Screen Mode
4K
HDMI
Yes
Mounting
Portable
Number of USB 3.1 Gen 1 Type-A Ports
2
Network (RJ-45)
Yes
Operating System Supported
Mac OS X 13.0 Ventura, Windows 8.1, Windows 11, Windows 10, Mac OS X 12.0 Monterey, ChromeOS, macOS 14, Mac OS X 11.0 Big Sur, Mac OS X 10.9 Mavericks, Windows 8, Windows 7, Mac OS X 10.15 Catalina
USB Type-C Detail
USB Type-C (24 pin, 5Gbps), USB Type-C (24 pin) USB Power Delivery only, USB Type-C (24 pin)
Memory Card Supported
SD, microSD
Ethernet Technology
Gigabit Ethernet
Number of Displays Supported
1
VGA
Yes
Compatible With
Fully compatible with USB-C laptops, Ultrabooks & Chromebooks, plus Thunderbolt 3/4 laptops from HP, Dell, Lenovo, MacBooks (Intel processor and M1 chip), and Surface; works w/ Windows, macOS, iPadOS, Android and Chrome OS
Memory Card Reader
Yes
REACH free of SVHC
Yes
Host Interface
USB 3.1 (Gen 1) Type C
Color
Gray
Environmental Certification
EU RoHS
Environmentally Friendly
Yes
Connectivity Technology
Wired
Device Supported
Tablet, Notebook, Monitor
End of Life Manual Availability
Yes
Maximum Power Supply Wattage
100 W

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.