Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB C Multiport Adapter, USB-C to 4K 60H

  • Mfr # DKT31CHPD3

  • Zoro # G116504291


product price: $46.25
/ea

Key Features

Interfaces
USB 3.1 (Gen 1) Type C
Maximum Power Supply Wattage
100 W
Maximum Data Transfer Rate
1.25-GB/s
Operating System
iPadOS, Windows 8, Windows 10, Mac OS X 12.0 Monterey, ChromeOS, Mac OS X 10.14 Mojave, Mac OS X 13.0 Ventura, Mac OS X 10.13 High Sierra, Linux, Android, Windows 11, Mac OS X 11.0 Big Sur, Mac OS X 10.15 Catalina
Environmental Certification
EU RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DKT31CHPD3
Zoro #
G116504291
UPC #
65030880763
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.50 in
Height
0.60 in

Details

Interfaces
USB 3.1 (Gen 1) Type C
Maximum Power Supply Wattage
100 W
Maximum Data Transfer Rate
1.25-GB/s
Operating System
iPadOS, Windows 8, Windows 10, Mac OS X 12.0 Monterey, ChromeOS, Mac OS X 10.14 Mojave, Mac OS X 13.0 Ventura, Mac OS X 10.13 High Sierra, Linux, Android, Windows 11, Mac OS X 11.0 Big Sur, Mac OS X 10.15 Catalina
Environmental Certification
EU RoHS
Connectivity Technology
Wired
Number of HDMI Ports
1
For Use With
Mini dock is compatible with USB-C laptops, Ultrabooks & Chromebooks, plus Thunderbolt 3/4 laptops from HP, Dell, Lenovo, MacBooks (Intel processor and M1 chip), and Surface; works w/ Windows, macOS, iPadOS, Android, Linux & Chrome OS
USB Type-C Detail
USB 3.1 Gen 2 USB Type-C (24 pin, 10 Gbps), USB 3.1 Gen 2 USB Type-C (Power Delivery + Data, 24 Pin, 10 Gbps), USB 3.1 Gen 2 USB Type-C (24 pin, 10 Gbps)
USB Charging Port
3
USB Type-A
Yes
Screen Mode Supported
4K
USB Type-C
Yes
Item
Docking Station
Includes
Docking Station Quick-Start Guide
End of Life Manual Availability
Yes
Supported Resolutions
3840 x 2160, 3440 x 1440, 4096 x 2160
Color
Gray
Number of Displays Supported
1
HDMI Version
2.0b
Environmentally Friendly
Yes
Compatible Devices
Tablet, Notebook, Monitor
Number of USB Type-A Ports
1
Number of USB Type-C Ports
2
HDMI
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.