Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB C Multiport Adapter VGA/PD/USB-A/GbE

  • Mfr # DKT30CVAGPD

  • Zoro # G616451095


product price: $74.85
/ea

Key Features

Host Interface
USB Type C
Ethernet Technology
Gigabit Ethernet
USB Type-C
Yes
Number of Displays Supported
1
Device Supported
Notebook, Monitor, Smartphone, Projector, Tablet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DKT30CVAGPD
Zoro #
G616451095
UPC #
65030879163
Country of Origin
China

Dimensions

Height
0.60 in
Length
3.8 in
Width
1.60 in

Details

Host Interface
USB Type C
Ethernet Technology
Gigabit Ethernet
Item
Docking Station
USB Type-C
Yes
Number of Displays Supported
1
Device Supported
Notebook, Monitor, Smartphone, Projector, Tablet
Number of USB 3.0 Ports
2
Maximum Power Supply Wattage
60 W
Compatible With
Thunderbolt 3 Laptops, Ultrabooks, USB-C Chromebooks, Phones
Network (RJ-45)
Yes
Includes
USB-C VGA Multiport Adapter - Power Delivery(60W) - USB 3.0 - GbE, 1 x Instruction Manual
USB Type-C Detail
USB Type-C (24 pin) USB 3.0 (5Gbps), USB-C (24 pin) USB Power Delivery only
Operating System Supported
ChromeOS 55+, Windows 7, Mac OS X 12.0 Monterey, Mac OS X 11.0 Big Sur, Windows 8, Windows 11, Mac OS X 13.0 Ventura, Windows 8.1, macOS 14, Mac OS X 10.11 El Capitan, Windows 10, Mac OS X 10.15 Catalina
VGA
Yes
Total Number of USB Ports
3
Color
Black
Connectivity Technology
Wired
Supported Resolution
1920 x 1200, 1920 x 1080
USB Type-A
Yes
Screen Mode
Full HD
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.