Zoro Homepage

USB-C MULTIPORT ADAPTER W/ DVI-DIGITAL VIDEO 1920X1200 / 1080P SINGLE LINK/GBE

  • Mfr # DKT30CDVPD

  • Zoro # G215190111


product price: $38.65
/ea

Key Features

Length
3.7 in
Includes
USB-C Multiport Adapter for Laptops - Power Delivery - DVI - GbE - USB 3.0, Instruction manual
Height
0.70 in
Width
6.30 in
Compatible With
Apple MacBook Pro, Apple MacBook Air, HP EliteBook, Dell XPS, Lenovo ThinkPad X1 Carbon, Chromebooks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DKT30CDVPD
Zoro #
G215190111
UPC #
65030870702
Country of Origin
Viet Nam

Dimensions

Length
3.7 in
Height
0.70 in
Width
6.30 in

Details

Item
Docking Station
Includes
USB-C Multiport Adapter for Laptops - Power Delivery - DVI - GbE - USB 3.0, Instruction manual
Compatible With
Apple MacBook Pro, Apple MacBook Air, HP EliteBook, Dell XPS, Lenovo ThinkPad X1 Carbon, Chromebooks
USB Type-A
Yes
USB Type-C Detail
(1) USB Type-C (24 pin) USB 3.0 (5Gbps) Male
Ethernet Technology
Gigabit Ethernet
Supported Resolutions
1920 x 1200
Maximum Power Supply Wattage
60 W
Network (RJ-45)
Yes
Environmentally Friendly
Yes
Device Supported
Notebook
Number of USB 3.0 Ports
2
Number of Displays Supported
1
Operating System Supported
macOS 14, Mac OS X 11.0 Big Sur, Mac OS X 10.11 El Capitan, Windows 11, Windows 10, Mac OS X 13.0 Ventura, ChromeOS, Windows 8.1, Windows 7, Mac OS X 10.15 Catalina, Mac OS X 12.0 Monterey
DVI
Yes
Host Interface
USB Type C
USB Type-C
Yes
Total Number of USB Ports
2
Connectivity Technology
Wired
Thunderbolt
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.