Zoro Homepage

USB C MULTIPORT ADAPTER W/4K60HZ HDMI 2.0B HDR10 VIA DP 1.4 ALT MODE, 3X USB HUB

  • Mfr # 104B-USBC-MULTIPORT

  • Zoro # G614883690


product price: $37.89
/ea

Key Features

OS Compatibility
Windows 10, Windows 11, Ubuntu 18.04, Mac OS X 13.0 Ventura, ChromeOS, Android, Ubuntu 20.04, Mac OS X 11.0 Big Sur, Linux, Mac OS X 12.0 Monterey, Mac OS X 10.15 Catalina
Includes
(1) Quick-Start Guide
Height
0.60 in
Color
Space Gray
Watts
100 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104B-USBC-MULTIPORT
Zoro #
G614883690
UPC #
65030895569
Country of Origin
Thailand

Dimensions

Height
0.60 in
Width
1.90 in

Details

Item
Docking Station
OS Compatibility
Windows 10, Windows 11, Ubuntu 18.04, Mac OS X 13.0 Ventura, ChromeOS, Android, Ubuntu 20.04, Mac OS X 11.0 Big Sur, Linux, Mac OS X 12.0 Monterey, Mac OS X 10.15 Catalina
Includes
(1) Quick-Start Guide
Color
Space Gray
Watts
100 W
USB Type-C
No
Number of USB Type-A Ports
3
HDMI Version
2.0b
Network (RJ-45)
Yes
Number of Displays Supported
1
Thunderbolt
No
HDMI
Yes
USB Type-A
Yes
Number of USB 3.2 Gen 1 Type-A Ports
1
Brand Compatibility
Dell, Apple, Google
Power Source
Power Adapter
Ethernet Technology
Gigabit Ethernet
DisplayPort
No
USB Type-C Detail
(1) USB 3.2 Type-C (24 pin, Gen 1, 5Gbps)
Connectivity Technology
Wired
Screen Mode
4K @ 60Hz, 8K @ 30Hz
Host Interface
USB Type C
Features
Power Delivery Pass-through, Portable
Device Supported
Notebook/Tablet/Monitor
Green Environmental Attribute
Environmentally Friendly
Compatibility
Compatible Products: Google Chromebook, Dell XPS, Apple MacBook
Number of USB Type-C Ports
1
Number of USB 2.0 Ports
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.