USB-C MULTIPORT ADAPTER WITH SINGLE MONITOR 4K 60HZ HDMI 2.0B HDR10 OR 1080P VGA

  • Mfr # DKT31CVHPD3

  • Zoro # G914883680


product price:  $54.35
/ea

Key Features

OS Compatibility
Mac OS X 13.0 Ventura, Mac OS X 10.15 Catalina, Mac OS X 11.0 Big Sur, Linux, Windows 8.1, Windows 10, ChromeOS, Ubuntu 18.04, Windows 11, Ubuntu 20.04, Windows 8, Windows 7, Mac OS X 12.0 Monterey, Android
Includes
Docking Station 1 x Quick-Start Guide
Width
2.50 in
Green Environmental Attribute
Environmentally Friendly
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DKT31CVHPD3
Zoro #
G914883680
UPC #
65030891998
Country of Origin
China

Dimensions

Width
2.50 in
Height
1 in

Details

Item
Docking Station
OS Compatibility
Mac OS X 13.0 Ventura, Mac OS X 10.15 Catalina, Mac OS X 11.0 Big Sur, Linux, Windows 8.1, Windows 10, ChromeOS, Ubuntu 18.04, Windows 11, Ubuntu 20.04, Windows 8, Windows 7, Mac OS X 12.0 Monterey, Android
Includes
Docking Station 1 x Quick-Start Guide
Green Environmental Attribute
Environmentally Friendly
Features
Portable
Color
Gray
Connectivity Technology
Wired
Number of USB 3.2 Gen 2 Type-A Ports
2
Brand Compatibility
Dell, Microsoft, Apple
Number of Displays Supported
1
USB Type-C Detail
1 x USB 3.2 Type-C (24 pin, Gen 2, 10Gbps), 1 x USB Type-C (24 pin) USB Power Delivery Only
Power Source
Power Adapter
Number of USB Type-A Ports
2
Ethernet Technology
Gigabit Ethernet
Host Interface
USB 3.2 (Gen 2) Type C
USB Type-A
Yes
HDMI Version
2.0b
Number of USB Type-C Ports
2
Number of RJ-45 Ports
1
Device Supported
Notebook/Tablet/Monitor
Compatibility
Compatible Devices: Chromebook, Dell XPS Laptops, Apple MacBook, MIcrosoft Surface Tablet, MIcrosoft Surface Notebook, USB-C Laptops, USB-C Tablets, USB4 Laptops, Thunderbolt 3 Laptops, Thunderbolt 4 Laptops
VGA
Yes
Screen Mode
4K, Full HD, WUXGA
Network (RJ-45)
Yes
Number of HDMI Ports
1
USB Type-C
Yes
HDMI
Yes
Supported Resolutions
1920 x 1200, 4096 x 2160, 1920 x 1080
Number of USB Ports
4
Interfaces
USB 3.2 (Gen 2) Type C
Environmental Certification
EU RoHS
End of Life Manual Availability
Yes
Power Source Type
Power Adapter
Operating System
Mac OS X 12.0 Monterey, Mac OS X 13.0 Ventura, Windows 8, Android, Mac OS X 11.0 Big Sur, Windows 8.1, Mac OS X 10.15 Catalina, Windows 11, Ubuntu 18.04, Windows 10, Windows 7, Ubuntu 20.04, ChromeOS, Linux
Compatible Devices
Monitor, Tablet, Notebook
USB Charging Port
4
Screen Mode Supported
Full HD, WUXGA, 4K
Environmentally Friendly
Yes
For Use With
Compatible Devices: Chromebook Dell XPS Laptops Apple MacBook MIcrosoft Surface Tablet MIcrosoft Surface Notebook USB-C Laptops USB-C Tablets USB4 Laptops Thunderbolt 3 Laptops Thunderbolt 4 Laptops

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.