Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-C MULTIPORT ADAPTER WITH SINGLE-MONITOR 4K 60HZ HDMI 2.0B HDR10 OR DISPLAYPO

  • Mfr # DKT31CDHPD3

  • Zoro # G714897856


product price: $79.55
/ea
Free Shipping & Returns

Key Features

OS Compatibility
Ubuntu 18.04, Windows 8.1, Windows 11, ChromeOS, Mac OS X 10.13 High Sierra, Mac OS X 11.0 Big Sur, Linux, Mac OS X 10.15 Catalina, Android, Windows 10, Mac OS X 12.0 Monterey, Windows 7, Windows 8, Ubuntu 20.04
Includes
Docking Station 1 x Quick-Start Guide
Color
Gray
Width
2.50 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DKT31CDHPD3
Zoro #
G714897856
UPC #
65030893077
Country of Origin
China

Dimensions

Width
2.50 in
Height
1 in

Details

Item
Docking Station
OS Compatibility
Ubuntu 18.04, Windows 8.1, Windows 11, ChromeOS, Mac OS X 10.13 High Sierra, Mac OS X 11.0 Big Sur, Linux, Mac OS X 10.15 Catalina, Android, Windows 10, Mac OS X 12.0 Monterey, Windows 7, Windows 8, Ubuntu 20.04
Includes
Docking Station 1 x Quick-Start Guide
Color
Gray
Number of USB Type-A Ports
2
HDMI
Yes
Supported Resolutions
4096 x 2160
Number of HDMI Ports
1
Connectivity Technology
Wired
Power Source
Power Adapter
HDMI Version
2.0b
Number of Displays Supported
1
Green Environmental Attribute
Environmentally Friendly
Number of USB Type-C Ports
2
Brand Compatibility
Dell, Microsoft, Apple
Screen Mode
4K
Compatibility
Compatible Devices: Chromebook, Dell XPS Laptops, Apple MacBook, MIcrosoft Surface Tablet, MIcrosoft Surface Notebook, USB-C Laptops, USB-C Tablets, USB4 Laptops, Thunderbolt 3 Laptops, Thunderbolt 4 Laptops
DisplayPort
Yes
Number of USB Ports
4
USB Type-C
Yes
USB Type-C Detail
1 x USB 3.2 Type-C (24 pin, Gen 2, 10Gbps), 1 - USB Type-C (24 pin) USB Power Delivery Only
DisplayPort Version
1.4
Host Interface
USB 3.2 (Gen 2) Type C
Number of RJ-45 Ports
1
Features
Portable
Number of DisplayPorts
1
Number of USB 3.2 Gen 2 Type-A Ports
2
Network (RJ-45)
Yes
USB Type-A
Yes
Device Supported
Notebook/Tablet/Monitor
Ethernet Technology
Gigabit Ethernet
Screen Mode Supported
4K
Interfaces
USB 3.2 (Gen 2) Type C
For Use With
Compatible Devices: Chromebook Dell XPS Laptops Apple MacBook MIcrosoft Surface Tablet MIcrosoft Surface Notebook USB-C Laptops USB-C Tablets USB4 Laptops Thunderbolt 3 Laptops Thunderbolt 4 Laptops
Environmental Certification
EU RoHS
Operating System
Mac OS X 10.13 High Sierra, Linux, Ubuntu 18.04, Android, ChromeOS, Ubuntu 20.04, Windows 7, Windows 8, Windows 10, Mac OS X 10.15 Catalina, Windows 8.1, Mac OS X 11.0 Big Sur, Windows 11, Mac OS X 12.0 Monterey
End of Life Manual Availability
Yes
Environmentally Friendly
Yes
Compatible Devices
Notebook, Tablet, Monitor
Power Source Type
Power Adapter
USB Charging Port
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.