
USB-C Multiport Video Adapter - 4-in-1 - 95W Power Delivery - Space Gray - USB-C to VGA DVI HDMI
Mfr # CDPVDHMDPDP
Zoro # G816554329
product price: $83.69
/ea
Free Shipping & Returns
Key Features
Adapter Type
DVI/HDMI/Mini DisplayPort/USB/VGA
Connection B
1 x 29-pin DVI-I Digital Video - Female, 1 x 24-pin USB Type C Power - Female, 1 x 15-pin HD-15 - Female, 1 x 19-pin HDMI 2.0 Digital Audio/Video - Female, 1 x 20-pin Mini DisplayPort 1.2 Digital Audio/Video - Female
Environmentally Friendly
Yes
Features
Active, USB- Power Delivery (USB PD), HDCP 2.2, HDCP 1.4, Charging
Connector Gender on Second End
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CDPVDHMDPDP
Zoro #
G816554329
UPC #
65030878074
Country of Origin
China
Dimensions
Cable Length
4 in
Details
Adapter Type
DVI/HDMI/Mini DisplayPort/USB/VGA
Connection B
1 x 29-pin DVI-I Digital Video - Female, 1 x 24-pin USB Type C Power - Female, 1 x 15-pin HD-15 - Female, 1 x 19-pin HDMI 2.0 Digital Audio/Video - Female, 1 x 20-pin Mini DisplayPort 1.2 Digital Audio/Video - Female
Environmentally Friendly
Yes
Item
Video Adapter
Features
Active, USB- Power Delivery (USB PD), HDCP 2.2, HDCP 1.4, Charging
Connector Gender on Second End
Female
Connector Gender on First End
Male
Connection A
1 x 24-pin USB Type C - Male
Color
Space Gray, Black
Description
USB-C Multiport Video Adapter - 4-in-1 - 95W Power Delivery - Space Gray - USB-C to VGA DVI HDMI or mDP - Aluminum - 4K 60Hz - Wrap-Around Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.