
USB C MULTIPORT VIDEO ADAPTER TO HDMI/DP
Mfr # CDP2DPHD
Zoro # G316558520
product price: $53.45
/eaKey Features
Connector on First End Details
1 x Type C USB Male
End 1 Connection Type
USB Type C - Male
Color
Space Gray
End of Life Manual Availability
Yes
Connector Gender on Second End
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDP2DPHD
Zoro #
G316558520
UPC #
065030884433
Country of Origin
China
Dimensions
Height
0.6 in
Width
2.4 in
Overall Length
8.1 in
Details
Connector on First End Details
1 x Type C USB Male
Item
Video Adapter
End 1 Connection Type
USB Type C - Male
Color
Space Gray
End of Life Manual Availability
Yes
Connector Gender on Second End
Female
Maximum Resolution Supported
3840 x 2160
End 2 Connection Type
HDMI 2.0 Digital Audio/Video - Female, DisplayPort 1.2 Digital Audio/Video - Female
Environmentally Friendly
Yes
Connector Gender on First End
Male
Adapter Type
DisplayPort/HDMI/USB-C
Environmental Certification
EU RoHS
Connector on Second End Details
1 x DisplayPort 1.2 Digital Audio/Video Female, 1 x HDMI 2.0 Digital Audio/Video Female
Features
HDCP 2.2, Active
REACH free of SVHC
Yes
Product Material
Aluminum
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.