
USB-C TO 3.5MM TRRS HEADPHONE/HEADSET JACK AUDIO ADAPTER, USB TYPE-C AUX DONGLE,
Mfr # USBCAUDIO2
Zoro # G216131694
product price: $16.49
/eaKey Features
Color
Black
Cable Type
Mini-phone/USB-C
Connector Gender on First End
Male
Connector on Second End Details
1 x Mini-phone Stereo Audio - Female
Product Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBCAUDIO2
Zoro #
G216131694
UPC #
65030898225
Country of Origin
Viet Nam
Dimensions
Width
0.5 in
Height
0.3 in
Details
Color
Black
Cable Type
Mini-phone/USB-C
Connector Gender on First End
Male
Connector on Second End Details
1 x Mini-phone Stereo Audio - Female
Product Material
Rubber
End 1 Connection Type
USB 2.0 Type C - Male
Operating System Compatibility
Windows 11, Windows 10, iPadOS, Android, iOS, macOS Sonoma 14.0, macOS Ventura 13.0, windows 11 (ARM), mac OS 15 Sequoia
End 2 Connection Type
Mini-phone Stereo Audio - Female
Features
Durable, Flexible
Data Transfer Speed
480-Mbit/s
Connector Gender on Second End
Female
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
Environmental Certification
EU RoHS
Connector on First End Details
1 x 24-pin USB 2.0 Type C - Male
End of Life Manual Availability
Yes
Environmentally Friendly
Yes
REACH free of SVHC
Yes
Item
Audio Cable
Device Supported
Smartphone, Headset, Headphone, Sound Card, Microphone, Audio Device, Earphone, Phone, Tablet, Notebook, Computer
Jacket Material
Thermoplastic Elastomer (TPE)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.