
USB C to 4K HDMI Adapter - 4K 60Hz - Thunderbolt 3 Compatible - USB Type C to HDMI Video
Mfr # CDP2HD4K60SA
Zoro # G516423208
product price: $21.15
/eaKey Features
Maximum Resolution Supported
3840 x 2160
Connector Gender on First End
Male
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Connector on First End Details
1 x 24-pin Type C USB Male
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDP2HD4K60SA
Zoro #
G516423208
UPC #
65030866217
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
7.5 in
Width
1.7 in
Height
0.6 in
Details
Maximum Resolution Supported
3840 x 2160
Connector Gender on First End
Male
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Connector on First End Details
1 x 24-pin Type C USB Male
Color
Black
Item
Video Adapter
Environmentally Friendly
Yes
Connector Gender on Second End
Female
Adapter Type
HDMI/USB
Package Contents
USB-C to HDMI Adapter - with Presentation Mode Switch - 4K 60Hz, 1 x Quick Start Guide
End 2 Connection Type
HDMI Digital Audio/Video - Female
Connector on Second End Details
1 x 19-pin HDMI Digital Audio/Video Female
End 1 Connection Type
USB Type C - Male
Features
Reversible
Description
USB C to 4K HDMI Adapter - 4K 60Hz - Thunderbolt 3 Compatible - USB Type C to HDMI Video Display Adapter
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.