Zoro Homepage

USB C TO DISPLAYPORT 1.2 CABLE W/4K 60HZ/HBR2/5.1 AUDIO/HDCP 2.2/1.4 - INTEGRATE

  • Mfr # CDP2DPMM1MB

  • Zoro # G515190071


product price: $14.35
/ea

Key Features

Cable Length
3.28 ft
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
End 2 Connection Type
DisplayPort 1.2 Digital Audio/Video - Female
Color
Black
Cable Type
DisplayPort/Thunderbolt 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDP2DPMM1MB
Zoro #
G515190071
UPC #
65030864237
Country of Origin
China

Dimensions

Cable Length
3.28 ft

Details

Item
Video Cable Adapter
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
End 2 Connection Type
DisplayPort 1.2 Digital Audio/Video - Female
Color
Black
Cable Type
DisplayPort/Thunderbolt 3
Compatible With
Notebooks: Apple MacBook, Google ChromeBook Pixel, Dell XPS 15, Dell XPS 13, Microsoft Surface & Surface Pro, HP EliteBook, Spectre & ZBook
Features
HDCP 2.2, HDCP 1.4, Reversible, Plug & Play
Connector on Second End Details
1 x 20-pin DisplayPort 1.2 Digital Audio/Video - Female
Connector on First End Details
1 x 24-pin USB 3.1 (Gen 1) Type C - Male
Connector Gender on First End
Male
Data Transfer Rate
21.6-Gbit/s
Supported Resolution
3840 x 2160
Connector Gender on Second End
Female
Device Supported
Audio/Video Device, iPad Pro, HDTV, MacBook, Notebook, Projector, MacBook Pro, Chromebook, Monitor, MacBook Air
Data Transfer Speed
21.6-Gbit/s
Green Environmental Attribute
Environmentally Friendly
Compatibility
Notebooks: Apple MacBook, Google ChromeBook Pixel, Dell XPS 15, Dell XPS 13, Microsoft Surface & Surface Pro, HP EliteBook, Spectre & ZBook
Supported Resolutions
3840 x 2160
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
REACH free of SVHC
Yes
End of Life Manual Availability
Yes
Environmental Certification
EU RoHS
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.