Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB C TO DISPLAYPORT 1.2 CABLE W/4K 60HZ/HBR2/5.1 AUDIO/HDCP 2.2/1.4 - INTEGRATE

  • Mfr # CDP2DPMM6B

  • Zoro # G315190035


product price: $39.99
/ea

Key Features

End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
Cable Length
6 ft
Length
70.9 in
Height
0.4 in
Cable Type
DisplayPort/Thunderbolt 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDP2DPMM6B
Zoro #
G315190035
UPC #
65030864824
Country of Origin
China

Dimensions

Cable Length
6 ft
Length
70.9 in
Height
0.4 in
Width
0.8 in
Overall Length
70.9 in

Details

Item
A/V Cable
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
Cable Type
DisplayPort/Thunderbolt 3
Compatible With
Apple MacBook, Google ChromeBook Pixel, Dell XPS 15, Dell XPS 13, Dell Precision, Dell Latitude, Lenovo ThinkPad X1 Carbon, Lenovo ThinkPad X1 Extreme, Microsoft Surface, Microsoft Surface Pro, HP EliteBook, HP Spectre, HP ZBook
Features
Reversible, Plug & Play, DisplayPort Alternate (ALT) Mode, HDCP 1.4, HDCP 2.2
Device Supported
Audio/Video Device, Projector, TV, iPad Pro, Monitor, Notebook, MacBook Air, MacBook Pro, Computer, Chromebook, Workstation, MAC
Connector Gender on First End
Male
Environmentally Friendly
Yes
Supported Resolution
3840 x 2160
Data Transfer Rate
21.6-Gbit/s
Connector on Second End Details
1 x 20-pin DisplayPort Digital Audio/Video - Male
Connector on First End Details
1 x 24-pin USB 3.1 (Gen 1) Type C - Male
REACH free of SVHC
Yes
Supported Resolutions
3840 x 2160
Data Transfer Speed
21.6-Gbit/s
End of Life Manual Availability
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Color
Black
Environmental Certification
EU RoHS

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.