
USB C TO DISPLAYPORT 1.2 CABLE W/4K 60HZ/HBR2/5.1 AUDIO/HDCP 2.2/1.4 - INTEGRATED VIDEO ADAPTER MIN
Mfr # CDP2DPMM1MW
Zoro # G522606015
product price: $17.99
/eaKey Features
Environmentally Friendly
Yes
End of Life Manual Availability
Yes
Environmental Certification
EU RoHS
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2
Connector Gender on Second End
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDP2DPMM1MW
Zoro #
G522606015
UPC #
065030820554
Country of Origin
China
Details
Environmentally Friendly
Yes
End of Life Manual Availability
Yes
Environmental Certification
EU RoHS
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2
Connector Gender on Second End
Female
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
Data Transfer Speed
21.6-Gbit/s
Connector on First End Details
1 x 24-pin USB 3.1 (Gen 1) Type C - Male
Connector Gender on First End
Male
Cable Type
DisplayPort/Thunderbolt 3
Compatibility
Dell XPS, Precision & Latitude,, Lenovo ThinkPad X1 Carbon/Extreme,, Microsoft Surface & Surface Pro,, HP EliteBook, Spectre & ZBook
Supported Resolutions
3840 x 2160
REACH free of SVHC
Yes
Features
Reversible, Plug & Play, HDCP 1.4, HDCP 2.2
Item
Video Cable Adapter
Color
White
End 2 Connection Type
DisplayPort 1.2 Digital Audio/Video - Female
Device Supported
Audio/Video Device, MacBook, iPad Pro, Workstation, Chromebook, Ultrabook, Projector, MacBook Air, Monitor, TV, Notebook, MacBook Pro
Connector on Second End Details
1 x 20-pin DisplayPort 1.2 Digital Audio/Video - Female
Description
USB C TO DISPLAYPORT 1.2 CABLE W/4K 60HZ/HBR2/5.1 AUDIO/HDCP 2.2/1.4 - INTEGRATED VIDEO ADAPTER MINIMIZES SIGNAL LOSS - WORKS W/USB TYPE-C DP ALT MODE/THUNDERBO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.