Zoro Homepage

USB C to DisplayPort 1.4 Adapter 8K/4K

  • Mfr # CDP2DPEC

  • Zoro # G816450881


product price: $19.99
/ea

Key Features

Features
HDCP 1.4, Display Stream Compression (DSC), HDCP 2.2
Connector on First End Details
1 x 24-pin Type C USB Male
Height
0.6 in
Product Material
Plastic
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDP2DPEC
Zoro #
G816450881
UPC #
65030888851
Country of Origin
Viet Nam

Dimensions

Height
0.6 in
Width
1.5 in

Details

Features
HDCP 1.4, Display Stream Compression (DSC), HDCP 2.2
Connector on First End Details
1 x 24-pin Type C USB Male
Product Material
Plastic
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE)
End of Life Manual Availability
Yes
Maximum Resolution Supported
7680 x 4320
Connector Gender on First End
Male
Connector Gender on Second End
Female
Adapter Type
DisplayPort/USB-C
Color
Gray
REACH free of SVHC
Yes
Environmentally Friendly
Yes
Connector on Second End Details
1 x 20-pin DisplayPort DisplayPort 1.4 Digital Audio/Video Female
Environmental Certification
EU RoHS
End 2 Connection Type
DisplayPort 1.4 Digital Audio/Video - Female
Item
A/V Adapter
End 1 Connection Type
USB Type C - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.