Zoro Homepage

USB-C TO DISPLAYPORT 1.4 ADAPTER; DISPLAYHDR/HBR3/DSC/HDCP 2.2/1.4; 8K 60HZ/4K 1

  • Mfr # CDP2DP14B

  • Zoro # G315190073


product price: $36.99
/ea

Key Features

End 1 Connection Type
USB Type C - Male
End 2 Connection Type
DisplayPort 1.4 Digital Audio/Video - Female
Material
Plastic
Adapter Type
DisplayPort/USB
Connector on First End Details
1 x 24-pin Type C USB Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDP2DP14B
Zoro #
G315190073
UPC #
65030883634
Country of Origin
China

Details

Item
Video Adapter
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
DisplayPort 1.4 Digital Audio/Video - Female
Material
Plastic
Adapter Type
DisplayPort/USB
Connector on First End Details
1 x 24-pin Type C USB Male
Connector on Second End Details
1 x 20-pin DisplayPort HDMI 1.4 Digital Audio/Video Female
Environmentally Friendly
Yes
Connector Gender on First End
Male
Maximum Resolution Supported
7680 x 4320
Connector Gender on Second End
Female
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE)
REACH free of SVHC
Yes
Product Material
Plastic
End of Life Manual Availability
Yes
Environmental Certification
EU RoHS
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.