
USB-C TO DISPLAYPORT 1.4 VIDEO ADAPTER CONVERTER 8K 60HZ/4K 120HZ/1080P;HDR/HBR3
Mfr # CDP2DP14UCPB
Zoro # G915190107
product price: $47.99
/eaKey Features
Length
1.7 in
Connector Gender on First End
Male
Maximum Resolution Supported
7680 x 4320
Connector on First End Details
(1) 24-pin USB Type C USB Male
Adapter Type
DisplayPort/USB-C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDP2DP14UCPB
Zoro #
G915190107
UPC #
65030883641
Country of Origin
China
Dimensions
Length
1.7 in
Height
0.4 in
Width
1.6 in
Details
Connector Gender on First End
Male
Maximum Resolution Supported
7680 x 4320
Connector on First End Details
(1) 24-pin USB Type C USB Male
Adapter Type
DisplayPort/USB-C
Features
Active
Connector Gender on Second End
Female
Connector on Second End Details
(1) 20-pin DisplayPort DisplayPort 1.4 Digital Audio/Video Female, (1) 24-pin USB Type C Power Female
Operating System Compatibility
macOS Ventura 13.0, Windows 8.1, macOS Catalina 10.15, Windows 10, macOS Big Sur 11.0, macOS Monterey 12.0, Windows 11, Windows 8, macOS Sierra 10.12
Connector Type on Second End
USB Type C Power - Female, DisplayPort 1.4 Digital Audio/Video - Female
Environmentally Friendly
Yes
Connector Type on First End
USB Type C - Male
Item
Video Adapter
Material
Plastic
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.